Jeco W00206-C-FS016 White Wicker Chair With Orange Cushion
Mfr # W00206-C-FS016
Zoro # G603917481
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00206-C-FS016
- Zoro # G603917481
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Material - Resin Wicker, Steel.
- Finish - White.
- Comes with Orange Cushion.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 29.5 x 26 x 36 in.
- Item Weight - 24 lbs.
- 3.5 in. thick for extra cushion.
- Made of high grade polyester & foam.
- Tufted surface adds extra comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Wall Mount Hose Hanger, Steel, 6 In. Dia. (2LRL1)
- MTD Bearing Flange (741-0516B)
- ORBIT Drip Irrigation Kit (69500)
- JAWZ Rat Trap, 3-1/2 In. L, 5-7/8 In. W (410)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Jeco W00208_2-RCES007 Santa Maria Espresso Rocker Wicker Chair Set with Cushions; Brown - 3 Piece (W00208_2-RCES007)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- ALGOMA NET Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue (1500208209)
- JAMESDAR Kurv Outdoor Chat Set in Cool Sage (JSET953-CS)
- Jeco Patio Club Chairs & Chaise Lounges