Shop All Patio Dining Chairs & Stools
Jeco
Jeco W00205D-C Honey Wicker 44 In. Round Dining Table
Mfr # W00205D-C
Zoro # G003994235
original price:
$316.99
9% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00205D-C
- Zoro # G003994235
- UPC # 747925270100
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 44 in. Round Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Honey.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Assembly required.
- Dimension - 44.5 x 44.5 x 29.5 in.
- Item Weight - 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- RAIN BIRD Spray Head for Shrubs, 6 In. H (1804VANS)
- SKEETER SCREEN Skeeter Screen 90910 Yard Sticks Mosquito Deterrent Diffuser (90910)
- JECO Jeco W00202D-A Espresso Wicker 44 In. Round Dining Table (W00202D-A)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- LANCASTER TABLE & SEATING Blue Powder Coated Aluminum Outdoor Side Chair (427CALUSDBL)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- Jeco Outdoor Chairs