Shop All Patio Side Tables
Jeco
Jeco W00205D-C-G-FS029 5 Piece Honey Wicker Dining Set - Green Cushions
Mfr # W00205D-C-G-FS029
Zoro # G004057236
product price: $1,411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00205D-C-G-FS029
- Zoro # G004057236
- Country of Origin China
- Category Patio Side Tables
Description
Simple and stylish are the perfect words for this set. Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 5 piece Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Honey.
- Comes with Green Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Includes - 4 x Wicker Chair, 1 x Dining Table, 4 x Chair Cushion.
- Chair Dimension - 29.5 x 26 x 36 in.
- Chair Weight - 17 lbs.
- Table Dimension - 44.5 x 44.5 x 29.5 in.
- Table Weight - 26 lbs.
- 3.5 in. thick for extra cushion.
- Only Table is assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 24" Gas Chain Saw (CS-620P-24)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- BRIGGS & STRATTON Air Filter (697029)
- BRIGGS & STRATTON Screw, 690661 (690661)
- VERANDA Retro Metal Side Table in Coral Red (VE96700)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- GARDENCONTROL Metal Industrial Heritage Tractor Table, Green (GA3746033)
- Jeco Patio Furniture