Jeco W00205-C Honey Wicker Chair
Mfr # W00205-C
Zoro # G303917231
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00205-C
- Zoro # G303917231
- UPC # 685024276176
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Material - Resin Wicker, Steel.
- Finish - Honey.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 29.5 x 26 x 36 in.
- Item Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- ILC Replacement for Ezgo / Cushman / Textron 00734g5 (00734G5 EZGO / CUSHMAN / TEXTRON)
- BEDLAM Insecticide (17oz) (27911-T17)
- WESTWARD #2 14 ga Scoop Shovel, Steel Blade, 43 in L Yellow Fiberglass Handle (12U493)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Teak (PAT7042A)
- Jeco Outdoor Chairs