Jeco

Jeco W00205-C-2-FS029-CS Honey Wicker Chair with Green Cushion - Set of 2


product price: $815.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.

Features
  • Steel frame for extra durability
  • Crafted to withstand seasons of inclement weather
  • Hose off and wipe clean
  • 3.5 in. thick for extra cushion
  • Made of high grade polyester & foam
  • Tufted surface adds extra comfort
  • Material - Resin Wicker, Steel
  • Finish - Honey
  • Dimensions - 29.5 L x 26 W x 36 H in.
  • Item weight - 27 lbs.
  • Set of 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.