Jeco W00205-C-2-FS018-CS Honey Wicker Chair with Red Cushion - Set of 2
Mfr # W00205-C_2-FS018-CS
Zoro # G003917395
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00205-C_2-FS018-CS
- Zoro # G003917395
- UPC # 747925265410
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Steel frame for extra durability
- Crafted to withstand seasons of inclement weather
- Hose off and wipe clean
- 3.5 in. thick for extra cushion
- Made of high grade polyester & foam
- Tufted surface adds extra comfort
- Material - Resin Wicker, Steel
- Finish - Honey
- Dimensions - 29.5 L x 26 W x 36 H in.
- Item weight - 27 lbs.
- Set of 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Official Lacrosse Ball Set, 6 Assorted Colors (LBSET)
- OSTER Golden, A5, Two-Speed, Clipper (21608)
- WEBER Weber 12 TBrush (6277)
- MAXX AIR MAXXAIR 00-06200K MaxxFan Deluxe - Smoke (00-06200K)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- GCI OUTDOOR RED Kickback Rocker (410144)
- CREEKVINE DESIGNS 53 in Treated Pine Low Curveback Garden Bench (FPB48ADCVD)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Chair with Cushions (ANSF01EBO)
- Jeco Patio Furniture