Shop All Patio Side Tables
Jeco
Jeco W00202D-A-G-FS016 5 Piece Espresso Wicker Dining Set - Orange Cushions
Mfr # W00202D-A-G-FS016
Zoro # G804057344
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,168.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # W00202D-A-G-FS016
- Zoro # G804057344
- Country of Origin China
- Category Patio Side Tables
Description
Simple and stylish are the perfect words for this set. Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 5 piece Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Espresso.
- Comes with Orange Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Includes - 4 x Wicker Chair, 1 x Dining Table, 4 x Chair Cushion.
- Chair Dimension - 29.5 x 26 x 36 in.
- Chair Weight - 17 lbs.
- Table Dimension - 44.5 x 44.5 x 29.5 in.
- Table Weight - 26 lbs.
- 3.5 in. thick for extra cushion.
- Only Table is assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Carburetor (22 041 09-S)
- MIRACLE-GRO Potting Mix Cactus 8 Qt (72078430)
- SWISHER Blade Driver-Asy. (10540)
- EARTHWAY Commercial 50lb Spreader (2150)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Black) (SLBUB795)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- Jeco Patio Furniture