Shop All Patio Dining Chairs & Stools
Jeco
Jeco W00202D-A Espresso Wicker 44 In. Round Dining Table
Mfr # W00202D-A
Zoro # G103994159
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00202D-A
- Zoro # G103994159
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 44 in. Round Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Espresso.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Assembly required.
- Dimension - 44.5 x 44.5 x 29.5 in.
- Item Weight - 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- KAYTEE PRODUCTS Kaytee Scorching Wild Bird Roasted Peanuts Seed and Nut Cake 6.3 oz (100214459)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- STENS Kenda Tire Replaces 4.10X3.50-4 Smooth 4 Ply, 160-662 (160-662)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- Jeco Patio Dining Chairs & Stools