Jeco W00201-C-FS007 Espresso Wicker Chair With Brown Cushion
Mfr # W00201-C-FS007
Zoro # G503917567
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00201-C-FS007
- Zoro # G503917567
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Material - Resin Wicker, Steel.
- Finish - Espresso.
- Comes with Brown Cushion.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 29.5 x 26 x 36 in.
- Item Weight - 24 lbs.
- 3.5 in. thick for extra cushion.
- Made of high grade polyester & foam.
- Tufted surface adds extra comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Asm Fixed Lin (753-08169)
- FRAME IT ALL CLASSIC SIENNA 2 ft X 2 ft X 5.5 in. RAISED GARDEN BED - 1 in. PROFILE (200001058)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- MTD Housing-Blower (BS-699598)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- W UNLIMITED 35 x 32 x 28 in. Foldable Adirondack Chair with Cup Holder, White (SW2136WT)
- Jeco Patio Furniture