Jeco W00201-4-C-FS016-CS Espresso Wicker Chair with Orange Cushion - Set of 4
Mfr # W00201_4-C-FS016-CS
Zoro # G303917552
Product Information
- Brand Jeco
- MFR # W00201_4-C-FS016-CS
- Zoro # G303917552
- UPC # 747925265618
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
The durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Steel frame for extra durability
- Crafted to withstand seasons of inclement weather
- Hose off and wipe clean
- 3.5 in. thick for extra cushion
- Made of high grade polyester & foam
- Tufted surface adds extra comfort
- Material - Resin Wicker, Steel
- Finish - Espresso
- Dimensions - 29.5 L x 26 W x 36 H in.
- Item weight - 27 lbs.
- Set of 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 (SCOMO8-200-024)
- TITAN CONTROLS CO2 Regulator (GL56702710)
- WISE Wise 01-016 Emergency Food Supply Favorites (01-016)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Gray (SOS 11-GRAY)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- BOLD FONTIER Leisure Collection Outdoor Garden Patio Furniture Chair Set - 2 Piece (BO2690281)
- Jeco Patio Furniture