Shop All Waiting Room & Guest Chairs
Jeco
Jeco OFSC-FS017 Cushion for Papasan Swivel Chair; Black
Mfr # OFSC-FS017
Zoro # G403768542
original price:
$122.75
12% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # OFSC-FS017
- Zoro # G403768542
- UPC # 685024366631
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Each piece features cushions that are made of all-weather polyester fabric that
- 6 inches thick for extra cushion
- Made of high grade polyester, foam
- Tufted surface adds extra comfort
- Cushion Color: Black
- Furniture Pieces: 1
- Style: Traditional
- Dimension: 42 Inchx 42 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Beaded Roller Shower Curtain Double Hooks, Set of 12, Chrome (KN67123V2)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- INTERNATIONAL CONCEPTS Set of 2 Tall Mission Chairs, Espresso (C581-465P)
- BOSS Black Guest Chair, 27 in W 27" L 40" H, Fixed, Faux Leather Seat (B7909)
- REGENCY Black Arm Chair, 31" W 29" L 33" H, Fixed, Vinyl Seat, Nova Series (7701JVBK)
- FLASH FURNITURE Blue Fabric Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BL-FAB-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-WH-GG)
- Jeco Seating