Shop All Waiting Room & Guest Chairs
Jeco
Jeco OFSC-FS006 Cushion for Papasan Swivel Chair; Tan
Mfr # OFSC-FS006
Zoro # G803768616
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # OFSC-FS006
- Zoro # G803768616
- UPC # 685024366594
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Each piece features cushions that are made of all-weather polyester fabric that
- 6 inches thick for extra cushion
- Made of high grade polyester, foam
- Tufted surface adds extra comfort
- Cushion Color: Tan
- Furniture Pieces: 1
- Style: Traditional
- Dimension: 42 Inchx 42 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 108 in W, 72 in L (4EEX8)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- FLASH FURNITURE Office Chair, 32"L46"H, Padded, LeatherSeat, HerculesSeries (GO-2222-GG)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- ATLAS COMMERCIAL PRODUCTS Ghost Chair, No Arms (GC4-CLEAR)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, ContemporarySeries (GO-2223-BN-GG)
- Jeco Waiting Room & Guest Chairs