Shop All Patio Umbrellas
Jeco
Jeco OF-UB100 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Black Pole & Red Fabric
Mfr # OF-UB100
Zoro # G603880204
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # OF-UB100
- Zoro # G603880204
- UPC # 13332910442
- Country of Origin China
- Category Patio Umbrellas
Description
Aluminum Umbrella with Crank & Solar Guide Tubes
This Solar Umbrella is the perfect complement for patio tables during the day and at night thanks to the LED lights on each rib of the umbrella. The sturdy, rust-resistant aluminum frame is adjustable to provide shade throughout the day.
Features- Tall crank operation with tilt
- Aluminum Pole, 8 Aluminum ribs, each rib has led lights
- Fabric 180g polyester with black steel coating
- Square solar panel at top provides a glowing light that lasts 5-6 hours
- On/Off switch for solar lights on pole
- Cushion Color: Black Pole & Red Fabric
- Size: 9 ft.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn & Garden Type Tire, 13x500-6 (58-064)
- ERICKSON Tarp, brown, Cotton (57078)
- DESIGN TOSCANO Tiki Gods Statue: The God of the Luau (NG31189)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- JECO 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Black Pole & Tan Fabric (OF-UB101)
- JECO 9 ft. Aluminum Patio Market Umbrella Tilt with Crank - Orange Fabric & Grey Pole (UBP95-UBF99)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Green (436972GN)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061007600)
- LIVING ACCENTS 9 ft. Tiltable Navy White Stripe Market Umbrella (UMA908G31OBD803)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- LIVING ACCENTS 9 ft. Tiltable Royal Blue Market Umbrella (UM90BKOBD34RB)
- Jeco Patio Umbrellas