Shop All Outdoor Folding Chairs & Folding Tables
Jeco
Jeco OF-KC04 Jeco Kids Outdoor Folding Lawn & Camping Chair with Cup Holder; Rainbow Camp Chair
Mfr # OF-KC04
Zoro # G703717356
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # OF-KC04
- Zoro # G703717356
- UPC # 810012843133
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Features
- This Kids Chair is excellent for any event Take to the park, camping, for the backyard, or out to watch the parade
- It has stain resistant, easy-to-clean polyester fabric
- Style: Traditional
- Furniture Pieces: No
- Assembly: No
- Dimension: 25.7 x 14 x 21 in.
- Folded: 27 x 4 x 5.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- JACKS IMPORTS Grabbing Boots MEDIUM (T5240-M)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- ZORO SELECT Ice Melt Remover (118105)
- JECO Bonnie Zero Gravity Chair with Sunshade Pillow & Drink Tray, Gray (GCS17)
- CAMP & GO Wide back backpack directors chair (GRDR383-434-1)
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- KAMP-RITE TENT COT Kwik Fold Table, 31"L x 19"W x 32"H (KPT171)
- COLEMAN Cooler Quad Chair - Blue (2000035685)
- Jeco Outdoor Folding Chairs & Folding Tables