Shop All Outdoor Folding Chairs & Folding Tables
Jeco
Jeco OF-KC03 Jeco Kids Outdoor Folding Lawn & Camping Chair with Cup Holder; Unicorn Camp Chair
Mfr # OF-KC03
Zoro # G603717395
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # OF-KC03
- Zoro # G603717395
- UPC # 810012843126
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Description
Features
- This Kids Chair is excellent for any event Take to the park, camping, for the backyard, or out to watch the parade
- It has stain resistant, easy-to-clean polyester fabric
- Style: Traditional
- Furniture Pieces: No
- Assembly: No
- Dimension: 26.3 x 14 x 21 in.
- Folded: 27 x 4 x 5.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Mesh Equipment Bag, 24in x 48in, Assorted Colors, PK6 (MB22SET)
- XPOSE SAFETY 7 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-740-X)
- HYDROFARM Precision Curved Blade Pruner (HGPP400C)
- STENS Drum Hand Pump For 750-255 (750-255)
- JECO Bonnie Zero Gravity Chair with Sunshade Pillow & Drink Tray, Gray (GCS17)
- COSCO TABLE/CHAIR SET 5PC (14-551-WHD)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- RIO BRANDS 5-Position Assorted Beach Folding Chair (SC5902042004PK4)
- CAMP & GO Classic Web Folding Chair (BY055-0128-1)
- CAMP & GO Soft Arm Rocking Quad Chair (GRQR370-455-1)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- Jeco Camping Equipment