Shop All Fountains, Garden Statues & Sculptures
Jeco
Jeco ODGD021 12 in. Rabbit Statue
Mfr # ODGD021
Zoro # G703709351
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # ODGD021
- Zoro # G703709351
- UPC # 810012840873
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
These captivating animal replicas will be a true refreshment and a real delight to any passerby. Whether you use this as a decoration in your garden, on the patio, on your deck, or near the entranceway in front of your home, these sculptures are sure to bring a playful and inviting atmosphere, while leaving a long-lasting impression!
Features- Designed to weather naturally and last a lifetime
- Strong but light in weight
- Suitable for home and garden decor
- Size: 12 in.
- Assembly: No
- Handling Days: 3
- Material: Polyresin
- Dimension: 18.50 Inches x 9.50 Inches x 11.00 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- GUARDERIA 1 cu.ft. Organic Worm Castings Soil (GU2672305)
- MILL ROSE Mill Rose 76011 0.5 Pint Blue Monster Compound (76011)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- JECO Jeco FCL061 Classic Water Pump Fountain With Led Light (FCL061)
- JECO Jeco FCL037 Pots Water Fountain with Led Light (FCL037)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTRCLILMIR Lily Multicolor Rain Chain (ANCIENTRCLILMIR)
- NEXT INNOVATIONS 8" Born In The USA Windspinner (101407002-BORNINUSA)
- MARQUEE PROTECTION RockLock 2 Curved with 2 - 18 in. Spikes (MA493743)
- DESIGN TOSCANO Flowery Frog Garden Welcome Statue (HF300725)
- Jeco Fountains, Garden Statues & Sculptures