Shop All Bird Baths & Feeders
Jeco
Jeco ODBB005 25 in. Frog Birdbath
Mfr # ODBB005
Zoro # G703864494
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # ODBB005
- Zoro # G703864494
- UPC # 810012840835
- Country of Origin China
- Category Bird Baths & Feeders
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- This green garden statue features a frog posed like Atlas - holding a basin on it's shoulders
- A frog rests beside bath in the small
- Designed to weather naturally and last a lifetime
- Strong but light in weight
- Sustainable and durable
- For outdoor and indoor use
- Basin at the top is perfect for water or bird fee
- Size: 25 in.
- Assembly: No
- Handling Days: 3
- Material: Polyresin
- Dimension: 17.50 Inches x 13.50 Inches x 24.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder End Fits John Deere 1640 1840 210C 410B 2040 3040 2140 2940 410C 2040S (AL32866)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52525)
- RAINDRIP TEE COMPRESSION 5/8"" (348G00UB)
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- JECO Jeco FCL054 Bird House Outdoor Water Fountain Without Light (FCL054)
- HIATT MANUFACTURING Hiatt Manufacturing HIATT38135 Royal Hummingbird Feeder (HIATT38135)
- HEATH MFG BIRD FEEDER THISTLE SEED TUBULAR (192)
- SONGBIRD ESSENTIALS Songbird Essentials SEIA13921 Seed Hoop 30 in (SEIA13921)
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- PERKY-PET Perky Pet PP786 Red Mason Jar Hummingbird Feeder (PP786)
- WOODLINK LTD Woodlink WLNAWFDR 7.5"D x 7.4"W x 3.4"L Window Treat Feeder (WLNAWFDR)
- Jeco Bird Baths & Feeders