Shop All Fountains, Garden Statues & Sculptures
Jeco
Jeco HD-HASF002 Ceramic Hen Statue; White
Mfr # HD-HASF002
Zoro # G003709167
original price:
$28.89
10% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # HD-HASF002
- Zoro # G003709167
- UPC # 685024352177
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Features
- This ceramic will charm any room in your home or office with modern elegance Transform any room into your own unique space
- Unique design
- Made from ceramic
- We provide a wide assortment of garden and lawn products that are available in brilliant designs These pieces of products are made to provide you with utmost comfort during your leisure times Be it for personal or for professional use, you will find the suitable for both the purposes
- Easy to clean
- Color: White
- Assembly: No
- Handling Days: 3
- Dimension: 8.27 Inch x 5.91 Inch x 9.45 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Power Wheels Flj84 PW Jurassic World Dino Racer Gray Wheel Dino Racer (fvb13/flj84) (FLJ84 PW JURASSIC WORLD DINO RACER GRAY WHEEL FOR)
- AFTERMARKET Replacement Belt For WOODS RM59 Rear Mount Lawn Mower 5/8" x 183" (MOB40-0262)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Fiberglass Handle (82502)
- TOMAHAWK POWER 2 Stroke Carburetor Spare Part for TGS30 Broadcast Granular Spreader (TGS30-CARB)
- JECO Jeco FCL037 Pots Water Fountain with Led Light (FCL037)
- JECO Jeco FCL061 Classic Water Pump Fountain With Led Light (FCL061)
- DESIGN TOSCANO French Pleurant Statue: Medium (NG31567)
- DICKSONS 35 in Cardinals Appear Windchime (WCA127)
- DESIGN TOSCANO Angelique's Garden Splash Angel at Birdbath Statue (LY710405)
- PURE GARDEN 3-Tier LED Waterfall Fountain, Brown (50-0006)
- RUSTIC ARROW Birdhouse with Daisy and Butterfly Metal Art (10212)
- Jeco Fountains, Garden Statues & Sculptures