Shop All Fountains, Garden Statues & Sculptures
Jeco
Jeco FCL082 Pot & Urn Water Fountain
Mfr # FCL082
Zoro # G803994305
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # FCL082
- Zoro # G803994305
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This is a classic western type fountain, water flows from pots down to bucket. A simple yet beautiful fountain, this distressed look will make the perfect addition in your home or garden!.
Features- Durable polyresin & fiberglass construction.
- Pump included.
- Electric power, 5 ft. of cord.
- Output - 110v.
- Weatherproof.
- Lightly Assembly Required.
- For outdoor/indoor use.
- Maximum Dimension - 16.9 D x 12.2 W x 25.2 H in.
- Item Weight - 14.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT Watr Softner Pellets 25# (2499)
- COMPLETE TRACTOR Handheld Sprayer 6.5 Liter Pump Action Handheld Sprayer (1.7 Gallon) (3014-9007)
- MTD Air Filter Cover (951-14071)
- PREMISE Granules (80927452)
- JECO Jeco FCL061 Classic Water Pump Fountain With Led Light (FCL061)
- JECO Jeco FCL037 Pots Water Fountain with Led Light (FCL037)
- EZ VANE EZ Vane EZ1407-GR Dachshund Dog Weathervane with Garden Mount (EZ1407-GR)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Tall Monolith Utility Cover, Lightweight (2236-1)
- EZ VANE EZ Vane EZ1200-RF Cat & Butterfly Weathervane with Roof Mount (EZ1200-RF)
- EZ VANE EZ Vane EZ1001-4S Airplane Bi Plane Weathervane with Four Sided Mount (EZ1001-4S)
- DESIGN TOSCANO Bulldog Puppy Partner Collectible Dog Statue (JQ110862)
- Jeco Fountains, Garden Statues & Sculptures