Shop All Fountains, Garden Statues & Sculptures
Jeco
Jeco FCL063 Modern Tier Bowls Indoor Water Fountain
Mfr # FCL063
Zoro # G004058721
original price:
$295.99
9% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # FCL063
- Zoro # G004058721
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Classically designed with an ethereal element, this indoor-outdoor water fountain brings it's soothing qualities to your home. On top of spiraling column, there is three traditional bowls. Water flows from the top bowl to the spiraling column.Height: 32.5 Width: 18.3 Depth: 16.3
• Durable polyresin & fiberglass construction
• Dimension: 16.3"L x 18.3"W x 32.5"H
• Weight: 21.56 lbs.
• Pump, included
• Electric power, Output: 110v
• Line Cord: 17 feet
• Holds 10-15 gallon water
• Weatherproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND Granules Plant Food 5 lb (120236)
- POWERPLAY Practice Ball Combo Pack in Mesh Bag - 36 Piece (PO116025)
- SMITH PERFORMANCE SPRAYERS Adjustable Nozzle, Brass (182915)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- JECO Jeco FCL061 Classic Water Pump Fountain With Led Light (FCL061)
- JECO Jeco FCL037 Pots Water Fountain with Led Light (FCL037)
- DESIGN TOSCANO Simon the Fox Garden Statue (DB383073)
- LAND & SEA Sleepy Tree Face Lawn & Garden Decoration (LA38733)
- DESIGN TOSCANO Garden Greetings Squirrel Welcome Tree House Door Sculpture (QM2673800)
- DESIGN TOSCANO Stacked Sheep Spirit Animal Statue (QL1502)
- DESIGN TOSCANO Moe the North Pole Gnome Holiday Statue (FU82898)
- Jeco Fountains, Garden Statues & Sculptures