Jeco

Jeco FCL046 Colorful Pots Wall Water Fountain


product price: $107.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Colorful Pots Wall Water Fountain creates a relaxing atmosphere on your patio, deck, balcony or in your garden - Easy to install and enjoy.

• Durable polyresin & fiberglass construction

• Dimension: 21.5"L x 5.5"W x 13.9"H

• Weight: 12.7 lbs.

• Pump included

• Electric power

• Output: 110v

• Line Cord: 16.4 ft

• Weatherproof

• For outdoor/indoor use

  • Height: 21.5
  • Width: 5.5
  • Depth: 13.9
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.