Shop All Waiting Room & Guest Chairs
Jeco
Jeco F-SF014-2 Clear Plastic Arm Chair - Set of 2
Mfr # F-SF014_2
Zoro # G503993653
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # F-SF014_2
- Zoro # G503993653
- UPC # 685024411256
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Arm Chair |
Description
More than a simple chair, this plastic arm chair adds both practicality and style to your modern home. Practical and durable, this arm chair is suitable for both indoor and outdoor use. Keep out of direct sunlight when not in use.
Features- Chair made from plastic
- Durable and easy to clean
- No Assembly Required
- Set of 2
- Style: Modern
- Furniture Pieces: 1
- Assembly: No
- Dimension: 23.43 Inch x 21.46 Inch x 38.98 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- KFI Chair, Armless, 500lb. Capacity, No Arms, Vinyl Seat (HTB1040SB-3306)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- AVE 6 WheatChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-C28)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- FLASH FURNITURE BlackLuxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, LeatherSeat, TraditionalSeries (B-Z100-LF-0005-BK-LEA-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-2056-GG)
- Jeco Seating