Shop All Candles
Jeco
Jeco CVZ-008 Votive Candles; Yellow - 12 Piece per Box
Mfr # CVZ-008
Zoro # G203692528
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Unscented.Our yellow votive candles use 100% cotton wicks which give the cleanest and longest lasting burn. These unscented votive candles burn exceptionally long and have solid color all the way through. Use the straight sided votives with a votive holder for optimum burn time.
Features- Votive Candles
- 12 Piece per Box
- 12 x Candle(s)
- Color: Yellow
- Style: Traditional
- Handling Days: 2
- Burn Time: 12 Hours
- Dimension: 1.75 Inch x 1.8 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 347177 3in Rainbow Color Spiral Candles, 12PK (286BCNDLLGRB)
- TIKI Tiki Cleanburn Fuel 32Oz (1218071)
- CREATIVE CONVERTING 104201 3in Green in1in Birthday Candle with Yellow Balloon (286BCNDLBLN1)
- Jeco Candles