Shop All Candles
Jeco
Jeco CTZ-018 Tealight Candles; Black - 50 Piece per Pack
Mfr # CTZ-018
Zoro # G103692321
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Hand Poured.Traditionally, tealights were used as food warmers. However, tea lights now serve multiple purposes. Line them up at night to create a romantic walkway, or arrange them in tealight holders as a unique centerpiece to complement your dining experience. These tealight candles are hand poured in clear cups.
Features- Tealight Candles
- 50 Piece per Pack
- 50 x Candle(s)
- Color: Black
- Burn Time: 3 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 1.5 Inch x 0.75 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- CREATIVE CONVERTING #6 Candle, 1.25"x3", 6PK (080157033)
- CREATIVE CONVERTING 101047 Assorted Bright Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHBBT)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- Jeco Candles