Shop All Candles
Jeco
Jeco CTM-001 Mega Oversized Tealights; White - 12 Piece per Box
Mfr # CTM-001
Zoro # G803692553
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Hand Poured.Citronella Fragranced.Traditionally, tealights were used as food warmers. However, tealights now serve multiple purposes. Line them up at night to create a romantic walkway, or arrange them in tealight holders as a unique centerpiece to complement your dining experience.Our citronella candles are highly fragranced. Designed to repel mosquitoes on those cool summer nights.
Features- Mega Oversized Tealights
- 12 Piece per Box
- 12 x Candle(s)
- Color: White
- Style: Traditional
- Handling Days: 2
- Burn Time: 8 Hours
- Dimension: 2.25 Inch x 1 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- TIKI Tiki Cleanburn Fuel 32Oz (1218071)
- YANKEE CANDLE Wedding Day Scented Large Jar - 22 oz (275393)
- CREATIVE CONVERTING 339953 3in Gold in0in Candle (286BCNDLGD0)
- Jeco Candles