Shop All Candles
Jeco
Jeco CPZ-3P34W 3 x 4 in. Pressed & Over-Dipped Pillar Candles; White - Pack of 3
Mfr # CPZ-3P34W
Zoro # G703692615
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
These pillar candles are compression molded, made with clean burning wax and then over dipped. The result is a smooth, drip less pillar at a great price. Our pillar candles are smokeless and clean burning with cotton wicks and ready for immediate delivery.
Features- 100% Handpoured
- Pack of 3
- 3 x pillar candle
- Size: 3 x 4 in.
- Color: White
- Burn Time: 30 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 3 Inch x 4 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- CLINTON School of Fish (Right Facing) Wall Stickers (07-CC-R)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- L & L Gerson LED Bisque Aurora Flame Taper Candles Indoor Christmas Decor (44613)
- CREATIVE CONVERTING 3in Present Candle Pick Set, 4PK (286CNDLPRSNT)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- Jeco Candles