Shop All Candles
Jeco
Jeco CPZ-36PS 3 x 6 in. Pumpkin Spice Mustard Scented Pillar Candle
Mfr # CPZ-36PS
Zoro # G503692761
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our Vanilla Scented Pillar Candles are an ideal choice for any occasion. They not only add a touch of elegance to your room, but also create a subtle and warm ambiance when lit.
Features- 100% Handpoured
- Scented Candle
- Size: 3 x 6 in.
- Style: Traditional
- Handling Days: 2
- Burn Time: 55 Hours
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JT EATON ZendoCandles® 3% Citronella Refill Candles (18ZENCAND)
- CANDLE BY THE HOUR 80 Hour Coil Candle with Glass Globe (20559BGL)
- CREATIVE CONVERTING 347187 Curly Assorted Neon Color Candles, 6PK (286BCNDLCCNN)
- Jeco Candles