Shop All Candles
Jeco
Jeco CPZ-174-6 3 x 6 in. Pillar Candle; White - Set of 6
Mfr # CPZ-174_6
Zoro # G903692576
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Pillar Candle is made of 100% hand-poured paraffin wax, which allows it to burn effectively for a very long time.Our wicks are and 100% cotton for a clean smoke-free burn. These quality pillar candles can be used with any decor whether it be a beautiful centerpiece for the holidays, an upscale romantic restaurant setting, unity candles for a wedding, or a relaxing spa atmosphere. Pillar candles set is also great to keep handy as emergency candles for those stormy days. Buy your pillar candle set today and brighten up any room in your home!
Features- All-cotton metal-free wick
- Set of 6
- 6 x Pillar Candles
- Size: 3 x 6 in.
- Color: White
- Burn time: 70 hours
- Holder Included: No
- Style: Traditional
- Smokeless: Yes
- Handling Days: 2
- Flame Type: Flame
- Candle Type: Pillar
- Dimension: 3.00 x 3.00 x 6.00 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- ELEGANT DESIGNS Winter Wonderland Candle Set of 3, Silver and Gold (HG5000-SAG)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Red 32 oz (60012)
- NORTHLIGHT SEASONAL Modern Turquoise Blue Decorative Woven Iron Pillar Candle Lantern with Glass Hurricane (31580117)
- Jeco Candles