Shop All Candles
Jeco
Jeco CPZ-167 3 x 6 in. Glitter Pillar Candle; Metallic White
Mfr # CPZ-167
Zoro # G303692244
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Poured, hand painted & scratched to create the detailed textures of this candle. Designed to burn beautifully at your party or event.
Specifications- Size: 3 x 6 in.
- Color: Metallic White
- Style: Traditional
- Handling Days: 2
- Burn Time: 55 Hours
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 42 (XU-MBT-3042-GG)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 104204 3in Green in4in Birthday Candle with Yellow Balloon (286BCNDLBLN4)
- VASER DESIGNS 2 x 9 in. Yellow Pillar Candle; Pack of 12 (VA1081253)
- CELESTIAL LIGHTS BTRY FLMLSS FLCKNG CNDL (P-1524-OI)
- Jeco Candles