Shop All Candles
Jeco
Jeco CPZ-157 3 x 9 in. Sage Square Pillar Candle; Green
Mfr # CPZ-157
Zoro # G303692831
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
100% Handpoured.Unscented.Large 9 inch square pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.
Specifications- Size: 3 x 9 in.
- Color: Green
- Style: Traditional
- Handling Days: 2
- Burn Time: 70 Hours
- Dimension: 3 Inch x 3 Inch x 9 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- CREATIVE CONVERTING 339949 Gold inHappy Birthday!in Candle Pick Set, 14 Pieces (286BCNDLHBGD)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Ivory Lemon Verbena Scent Soy Air Freshener Candle (42116)
- CREATIVE CONVERTING WM100536 3 1/4in Assorted Primary Color Glitter Candle, 12PK (286BCNDLGLTR)
- Jeco Candles