Shop All Candles
Jeco
Jeco CPZ-130 3 x 3 in. Square Pillar Candles; Hot Pink
Mfr # CPZ-130
Zoro # G603692876
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Unscented.Small 3 inch square pillar candles are a must for events such as housewarmings and weddings.Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.
Specifications- Size: 3 x 3 in.
- Color: Hot Pink
- Style: Traditional
- Handling Days: 2
- Burn Time: 24 Hours
- Dimension: 3 Inch x 3 Inch x 3 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Black Tabletop Alarm Clock (15684BK-4360)
- WADDELL MFG 16 RND Table Leg (2516)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- L & L Gerson LED Bisque Aurora Flame Taper Candles Indoor Christmas Decor (44613)
- CREATIVE CONVERTING 339957 3in Gold in4in Candle (286BCNDLGD4)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- Jeco Candles