Shop All Candles
Jeco
Jeco CPZ-128 3 x 3 in. Square Pillar Candles; Orange
Mfr # CPZ-128
Zoro # G903692750
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Unscented.Small 3 inch square pillar candles are a must for events such as housewarmings and weddings.Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.
Specifications- Size: 3 x 3 in.
- Color: Orange
- Style: Traditional
- Handling Days: 2
- Burn Time: 24 Hours
- Dimension: 3 Inch x 3 Inch x 3 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- CANDLE LITE 114x5 Plumbers Candle (4433595)
- CREATIVE CONVERTING 080010034 White Spiral Candles, 24PK (286BCNDLWH)
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- Jeco Candles