Shop All Candles
Jeco
Jeco CPZ-107 3 x 6 in. Pillar Candle; Metallic Bronze Gold
Mfr # CPZ-107
Zoro # G903792719
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Unscented.Large 6 inch metallic gold pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events. Metallic candles have metallic bronze gold inner wax with a metallic finish.
Specifications- Size: 3 x 6 in.
- Color: Metallic Bronze Gold
- Style: Traditional
- Handling Days: 2
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 3in Present Candle Pick Set, 4PK (286CNDLPRSNT)
- ORREFORS 4-inch H Amour Votive (6500662)
- CREATIVE CONVERTING 339949 Gold inHappy Birthday!in Candle Pick Set, 14 Pieces (286BCNDLHBGD)
- Jeco Candles