Shop All Candles
Jeco
Jeco CPZ-092 3 x 6 in. Pillar Candle; Black
Mfr # CPZ-092
Zoro # G403792578
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Unscented.Large 6 inch black pillar candles are a must for events such as housewarmings and weddings.Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.
Specifications- Size: 3 x 6 in.
- Color: Black
- Style: Traditional
- Handling Days: 2
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO Jeco CPZ-115 2 x 6 in. Pillar Candle; Orange (CPZ-115)
- CREATIVE CONVERTING 339961 3in Gold in8in Candle (286BCNDLGD8)
- CREATIVE CONVERTING 104204 3in Green in4in Birthday Candle with Yellow Balloon (286BCNDLBLN4)
- Jeco Candles