Shop All Candles
Jeco
Jeco CPC-3610 3 x 6 in. Tritone Scented Pillar Candle; Blue; Green & White
Mfr # CPC-3610
Zoro # G203692726
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This is uniquely handcrafted candle is perfect for your bathroom,living room,office and any other space in need of a delightful highly fragranced scent. This allows for a very slow aromatic burn. It gives a very comforting aromatherapy experience and is sure to accent any home decor and makes a great gift for any occasion.
Specifications- Size: 3 x 6 in.
- Color: Blue, Green & White
- Style: Traditional
- Handling Days: 3
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- ZIPPO Spirit Candle - Dark Rum and Oak - 5 oz. (70007)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- Jeco Candles