Shop All Candles
Jeco
Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust
Mfr # CPC-3609
Zoro # G903692729
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This is uniquely handcrafted candle is perfect for your bathroom,living room,office and any other space in need of a delightful highly fragranced scent. This allows for a very slow aromatic burn. It gives a very comforting aromatherapy experience and is sure to accent any home decor and makes a great gift for any occasion.
Specifications- Size: 3 x 6 in.
- Color: Orange & Rust
- Style: Traditional
- Handling Days: 3
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- NEXT INNOVATIONS Refractions Running Horse Wall Art (101410020-REFRACTIONS)
- MONARCH SPECIALTIES Artificial Plant 23" Tall Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9575)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- CANDLE LITE 114x5 Plumbers Candle (4433595)
- CREATIVE CONVERTING #4 Candle, 1.25"x3", 6PK (080145033)
- CREATIVE CONVERTING 101046 Assorted Color inHappy Birthdayin Spiral Candles, 8PK (286BCNDLSPRL)
- Jeco Candles