Shop All Candles
Jeco
Jeco CPC-040 3 x 6 in. Citronella Pillar Candle; White
Mfr # CPC-040
Zoro # G903692781
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Hand Poured.Citronella Fragranced.Citronella pillar candles are a must for the great outdoors. Smokeless and Dripless.Our citronella candles are highly fragranced. Designed to repel mosquitoes on those cool summer nights.
Specifications- Size: 3 x 6 in.
- Color: White
- Style: Traditional
- Handling Days: 2
- Burn Time: 55 Hours
- Dimension: 3 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- L & L Everlasting Glow White No Sent Scent Flameless Hand Poured Candle (45605)
- FOX RUN BIRTHDAY CANDLES AST NON (5388)
- Jeco Candles