Shop All Holiday Decor
Jeco
Jeco CHD-TA168 Christmas Ornament Combo; Gold - 55 Piece
Mfr # CHD-TA168
Zoro # G903717293
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # CHD-TA168
- Zoro # G903717293
- UPC # 810012841610
- Country of Origin China
- Category Holiday Decor
Description
Shatterproof Christmas tree balls are combine the beauty and luster of real glass with the unbreakable practicality of plastic. Ideal for families with kids and pets. Set you free from worrying about them getting hurt and glass shards everywhere.
Features- 55pcs Christmas ornaments in 1 box 4 special
- Shatterproof Use for indoor only
- Christmas Ornament Combo
- 55 Piece
- Size: 2.36" (60mm)
- Color: Gold
- Assembly: No
- Dimension: 6.3 x 6.3 x 22.05 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Vinyl (493N79)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- JECO Jeco CH-CT79 7.5 ft. Prelit Frosted Christmas Tree with Meta Stand (CH-CT79)
- JECO Jeco CHD-TA161 Assorted Shapes Christmas Ornaments; 2 Red & Gold - Pack of 43 (CHD-TA161)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- ALPINE LED Multicolored Merry Tree Gnome Indoor Christmas Decor 28 in (WQA1540CC)
- Jeco Holiday Decor