Shop All Wall Art & Decor
Jeco
Jeco CHD-ID091 Plywood Small House with Lights Home Decor
Mfr # CHD-ID091
Zoro # G703884966
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # CHD-ID091
- Zoro # G703884966
- UPC # 685024376074
- Country of Origin China
- Category Wall Art & Decor
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Size: Small
- Furniture Pieces: 1
- Material: plywood
- Assembly: No
- Dimension: 3.15 Inch x 3.74 Inch x 5.12 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- ALBA Tri-Umbrella Stand, 23", Black (PMTRIA2N)
- IDESIGN Shower CurtainLiner, 72 in L, 72 in W, EVAVinyl, Clear (14551)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- JECO Canvas with Frame (HD-WD079)
- JECO Canvas with Frame (HD-WD076)
- JECO 16 x 20 in. Tree Oil Paint Wall Decor, Blue (HD-WD028)
- JECO Jeco SN1802 18 in. Nutcracker Drummer Soldier; Red (SN1802)
- TRADEMARK FINE ART Jenny Newland 'Dinosaur Friends' Canvas Art, 24x24 (ALI1989-C2424GG)
- TRADEMARK FINE ART Maria Rytova 'Peacocks' Canvas Art, 18x24 (ALI31197-C1824GG)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- Jeco Wall Art & Decor