Shop All Holiday Decor
Jeco
Jeco CH-CT79 7.5 ft. Prelit Frosted Christmas Tree with Meta Stand
Mfr # CH-CT79
Zoro # G503717563
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # CH-CT79
- Zoro # G503717563
- UPC # 685024355161
- Country of Origin China
- Category Holiday Decor
Description
Show off your holiday spirit at home or in the office with this beautiful prelit artificial holiday tree. The green-white tree tips created a frosted look that will stand out and help you to enjoy a white Christmas every year. Folds away for easy storage.
Features- 800 clear lights
- Metal stand included
- Assembly Required
- Size: 7.5 ft.
- Furniture Pieces: No
- Assembly: Yes
- Dimension: 48 Inch x 48 Inch x 90 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UP0670 Liquid Gold; 25 Oz. (UPL-UP0670)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- JECO Jeco CHD-TA161 Assorted Shapes Christmas Ornaments; 2 Red & Gold - Pack of 43 (CHD-TA161)
- JECO Jeco CHD-TA158 Assorted Styles Christmas Tree Ornament; Silver; Blue & White - Pack of 40 (CHD-TA158)
- JECO Jeco CHD-TA168 Christmas Ornament Combo; Gold - 55 Piece (CHD-TA168)
- ELF STOR Elf Stor 83-DT5513 5066 Premium Christmas Tree Bag Holiday Large for Up to 7.5 ft. (83-DT5513)
- DR. SEUSS BLOW MOLD GREENCH W/STCK 24in. (880191)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C863 Golden with Acorns Christmas Boxed Cards - Pack of 10 (C863)
- SAN MIGUEL Caliente Orb Lighting (292996)
- Jeco Holiday Decor