Shop All Candles
Jeco
Jeco CEZ-107 12 in. Taper Candles; Metallic Bronze Gold - 12 Piece
Mfr # CEZ-107
Zoro # G403792691
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder. Smokeless.These unscented candlesticks burn exceptionally long. Metallic candles have gold inner wax with a metallic finish.
Features- Taper Candles
- 12 Piece
- 12 x Candle(s)
- Size: 12 in.
- Color: Metallic Bronze Gold
- Style: Traditional
- Handling Days: 2
- Burn Time: 9 Hours
- Dimension: 7/8 Inch x 12 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- MRS. MYERS CLEAN DAY Mrs. Meyer's Clean Day White Iowa Pine Scent Soy Candle 7.2 oz (11376)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- Jeco Candles