Shop All Candles
Jeco
Jeco CEZ-093-12 10 in. Straight Taper Candles; Orange - 144 Piece
Mfr # CEZ-093_12
Zoro # G103692277
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder. Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.
Features- Straight Taper Candles
- 144 Piece
- 144 x Candle(s)
- Size: 10 in.
- Color: Orange
- Burn Time: 10 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 7/8 Inch x 10 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- LAMPLIGHT CHAMBR OIL LAMP CLR BURN (110)
- CREATIVE CONVERTING 3in Present Candle Pick Set, 4PK (286CNDLPRSNT)
- CREATIVE CONVERTING 101046 Assorted Color inHappy Birthdayin Spiral Candles, 8PK (286BCNDLSPRL)
- Jeco Candles