Shop All Candles
Jeco
Jeco CEZ-091 10 in. Straight Taper Candles; Ivory - 12 Piece
Mfr # CEZ-091
Zoro # G203692603
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder. Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.
Features- Straight Taper Candles
- 12 Piece
- 12 x Candle(s)
- Size: 10 in.
- Color: Ivory
- Style: Traditional
- Handling Days: 2
- Burn Time: 10 Hours
- Dimension: 7/8 Inch x 10 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 101158 3 1/2in Blue Glitter in50in Candle (286CNDLNUM50)
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- CREATIVE CONVERTING 101156 3 1/2in Green Glitter in30in Candle (286CNDLNUM30)
- Jeco Candles