Shop All Candles
Jeco
Jeco CEZ-073 12 in. Taper Candles; Burgundy - 12 Piece
Mfr # CEZ-073
Zoro # G903692484
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured.Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder. Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.
Features- Taper Candles
- 12 Piece
- 12 x Candle(s)
- Size: 12 in.
- Color: Burgundy
- Style: Traditional
- Handling Days: 2
- Burn Time: 9 Hours
- Dimension: 7/8 Inch x 12 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- CREATIVE CONVERTING 3in Present Candle Pick Set, 4PK (286CNDLPRSNT)
- CREATIVE CONVERTING 347181 3in Assorted Pastel Color Spiral Candles, 12PK (286BCNDLLGPS)
- Jeco Candles