Shop All Candles
Jeco
Jeco CEZ-017 6 in. Taper Candles; Lavender - 12 Piece
Mfr # CEZ-017
Zoro # G903692187
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured,Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder.Smokeless.These unscented candlesticks burn exceptionally long and have solid color all the way through.
Features- Taper Candles
- 12 Piece
- 12 x Candle(s)
- Size: 6 in.
- Color: Lavender
- Burn Time: 4 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 7/8 Inch x 6 Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- FLASH FURNITURE 18" Queen Air Mattress - Internal Electric Pump (WG-AM101-18-Q-GG)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- CREATIVE CONVERTING 339953 3in Gold in0in Candle (286BCNDLGD0)
- GLADE Glade 75380 3.8 oz. Glade; Clean Linen Scented Wax Candle (751752)
- MORE THAN A CANDLE More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake (CRC16M)
- Jeco Candles