Shop All Candles
Jeco
Jeco CBZ-024 3 in. Ball Candles; Black - 6 Piece per Box
Mfr # CBZ-024
Zoro # G003692728
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
100% Handpoured,Unscented,3 inch Ball candles have been around for a while but often unnoticed. Spruce up your room with these ball candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long and have solid color all the way through.
Features- Ball Candles
- 6 Piece per Box
- 6 x Candle(s)
- Size: 3 in.
- Color: Black
- Style: Traditional
- Handling Days: 2
- Burn Time: 24 Hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- DUKE Thermostat Knob (223590)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- GLADE Brown Cashmere Woods Scent Jar Air Freshener Candle 3-1/16 in. H X 3-1/4 in. D (76953)
- CREATIVE CONVERTING 080159033 3in Red Outlined in8in Candle (286BCNDLRD8)
- CREATIVE CONVERTING 347183 Metallic Rose Gold Spiral Candle, 24PK (286BCNDLMRGD)
- Jeco Candles