Shop All Candles
Jeco
Jeco CBZ-021 3 in. Ball Candles; Sage Green - 6 Piece per Box
Mfr # CBZ-021
Zoro # G203692702
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
100% Handpoured,Unscented,3 inch Ball candles have been around for a while but often unnoticed. Spruce up your room with these ball candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long and have solid color all the way through.
Features- Ball Candles
- 6 Piece per Box
- 6 x Candle(s)
- Size: 3 in.
- Color: Sage Green
- Style: Traditional
- Handling Days: 2
- Burn Time: 24 Hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, Alabaster, Vinyl (493N99)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Pearl White Votive Candles, 96PK (CVM-003)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 339954 3in Gold in1in Candle (286BCNDLGD1)
- JT EATON CITRONELLA CANDLE PNEAPL (18P-PP)
- CANDLE-LITE Candle Lite White No Scent Pillar Candle 4 in. H (1593595)
- Jeco Candles