Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
Concrete Patch and Repair, 65 lb., PK56
Mfr # PAL-A36
Zoro # G3309950
product price: $716.99
/pk 56, $12.80/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
$716.99
Free 30-Day Returns
Key Features
- Color Gray
- Series Tomes
- Application Mortars and Patching Cements
- For Use On Surface Material Concrete
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # PAL-A36
- Zoro # G3309950
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 65 lb |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Water, Patching and Repairing Properties High Strength, Resistance Properties Nonshrinking, Weather Resistant, Product Form Powder, Container Size 65 lb, Container Type Bag, Coverage 0.55 cu ft, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 24 in, Minimum Thickness 2 in, Maximum Traffic Hours 1 day, Minimum Traffic Hours 1 day, Working Time 30 min, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- M-D ROPE CAULK 1/8""X90'GRAY (71548)
- DAP Painters Putty Pt (7079812242)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- JE TOMES 21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair (JET-12)
- JE TOMES Concrete Patch, Gray, 50 lb., Bag, PK56 (PAL-DLC)
- JE TOMES Concrete Repair, Gray, 50 lb., Bag, PK40 (PAL-T410)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-DLC-21)
- DAMTITE DAMTITE 04152 Concrete Patch, Powder, 15 lb Pail (4152)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds