Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
Concrete Patch and Repair, 50 lb., PK56
Mfr # PAL-CT40
Zoro # G3310319
product price: $2,550.99
/pk 56, $45.55/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,550.99
Free 30-Day Returns
Key Features
- Color Gray
- Series Tomes
- Application Beams, Columns or Balconies, Bridges, Horizontal, Vertical or Overhead, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
- For Use On Surface Material Concrete
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # PAL-CT40
- Zoro # G3310319
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 50 lb |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 700 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 1/10Gl Z-Pro Std Smooth Rod (792)
- LORD FUSOR Lord Fusor 152 Extreme Plastic Repair On Demand Cure; 10.1 Oz. (FUS-152)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 572, Off-White, Paste (231115)
- THERMWELL PRODUCTS Thermwell R511H Black Foam Weather-Strip Tape (173807)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- JE TOMES Concrete Repair, Gray, 50 lb., Bag, PK40 (PAL-T410)
- JE TOMES 50 lb. Beige Concrete Patch and Repair (GRA-CT40-121)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- JE TOMES Concrete Patch and Repair, 65 lb., PK56 (PAL-A36)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds