Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
Concrete Patch and Repair, 25 lb., PK36
Mfr # PAL-RSMM-25
Zoro # G3310486
product price: $968.99
/pk 36, $26.92/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Color Gray
- For Use On Surface Material Concrete, Plaster, Stucco
- Container Type Box
- Color Family Gray
- Container Size 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # PAL-RSMM-25
- Zoro # G3310486
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 25 lb |
Details
Item | Concrete Patch and Repair |
Color | Gray |
For Use On Surface Material | Concrete, Plaster, Stucco |
Container Type | Box |
Color Family | Gray |
Coverage | 100 sq ft @ 1 in |
Starts to Harden | 15 min |
Full Cure Time | 4 wk |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Flash Point | Greater than 212 Degrees F |
Characteristics | Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish |
Product Type | Concrete Repair Compound |
Resistance Properties | Nonflammable |
Working Time | 15 min |
Application Temp. Range | 40 Degrees to 90 Degrees F |
Patching and Repairing Properties | High Strength |
Container Style | Box |
Patching Application | Mortars and Patching Cements |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Patching and Repairing Properties High Strength, Resistance Properties Nonflammable, Container Size 25 lb, Container Type Box, Coverage 100 sq ft @ 1 in, Full Cure Time 4 wk, Working Time 15 min, Color Gray, For Use On Surface Material Concrete, Plaster, Stucco, Flash Point Greater than 212 Degrees F, Maximum Application Temperature 90 Degrees F, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Repair Kit Wd Fnsh Touchup 3Pc (465200)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base (18916)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- KLASSE Double Sided Tape, Foam, 1/2in, Clear, 36 yd (1005T)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-DLC-21)
- JE TOMES 50 lb, 20 lb. Gray Concrete Patch and Repair (C107-2)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- JE TOMES 40 lb. Gray, Fray Brown Concrete Patch and Repair (GRA-107-W)
- JE TOMES Concrete Patch, Gray, 50 lb., Bag, PK56 (PAL-DLC)
- JE TOMES Concrete Repair, Gray, 50 lb., Bag, PK40 (PAL-T410)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 62 Bags (AP-62PLT)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds